Shop All Voice & Data Jack Accessories
Leviton
RJ JACK AND MODULE KIT QP SHUTTER
Mfr # 51084-ICN
Zoro # G4008402
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shutter Kit
- Width 7 in
- Size 0.720 H x 0.571 W x 0.130 D in
- Height 1.00 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 51084-ICN
- Zoro # G4008402
- UPC # 78477086100
- Country of Origin United States
- Category Voice & Data Jack Accessories
Dimensions
Width | 7 in |
Size | 0.720 H x 0.571 W x 0.130 D in |
Height | 1.00 in |
Length | 5.00 in |
Details
Type | Shutter Kit |
Application | Residential Applications |
Standard | TIA\EIA-606;cULus Listed;NOM Certified;FCC Part 68 Compliant |
Description
QuickPort Shutter Kit with Leviton Logo and Miscellaneous Icons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, QBL Series 225A, 3 Pole, 240V AC (QBL32000S22)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (111-16-73)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (A-20GQ21-B)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat5E, Rj45 (8P8C), Round, Solid, 50U Gold (NMP-8225)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- Leviton Voice & Data Jack Accessories