Shop All Voice & Data Jack Accessories
Leviton
RJ JACK AND MODULE KIT COLOR LABEL
Mfr # 51084-CLB
Zoro # G4051355
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Color Label Accessory Kit
- Material Polycarbonate
- Application Residential Applications
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 51084-CLB
- Zoro # G4051355
- UPC # 78477104002
- Country of Origin United States
- Category Voice & Data Jack Accessories
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 1.00 in |
Size | 0.720 H x 0.571 W x 0.130 D in |
Details
Type | Color Label Accessory Kit |
Material | Polycarbonate |
Application | Residential Applications |
Standard | TIA\EIA-606;cULus Listed;NOM Certified;FCC Part 68 Compliant |
Suitable For Use With | Leviton® UTP Connector |
Description
QuickPort Shutters and Icons Color Label Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Air-Seal - Momentary (41SH12)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 2CO, 24...240V AC DC (RM22LA32MR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- ALLEN TEL Cat 6 Shielded High Density Jack Module (AT66SH)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8725)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- Leviton Voice & Data Jack Accessories