Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK GMAX C5E 150PK JR WH
Mfr # 5G108-JW5
Zoro # G4081324
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type CAT 5e Quickport Connector
- Height 10.0000 in
- Application Commercial, Residential, MDU and High Megabit Applications
- Length 12.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JW5
- Zoro # G4081324
- UPC # 78477366004
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Length | 12.0000 in |
Size | 0.89 H x 0.64 W x 1.17 D |
Details
Color | White |
Type | CAT 5e Quickport Connector |
Application | Commercial, Residential, MDU and High Megabit Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Product Name | Quickpack 5G108-JW5 Connector |
Package Contents | Quickpack 5G108-JW5 Connector, 150 CAT5E Jackrapid Tool |
Product Type | Insertion/Extraction Tool |
Product Line | Quickpack |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Wallplate, Panel |
Description
150 GigaMax Cat 5e QuickPort Connectors, White, Kitted with Jack Rapid Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bar Kit Ground (PK23GTACP)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 32 AWG Gauge, 0.0079" Diameter, 500 Feet (32SS316L500)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- Leviton Voice & Data Jacks