Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK GMAX C5E 150PK JR RD
Mfr # 5G108-JR5
Zoro # G4064917
product price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Cat 5e Connector
- Height 8.00 in
- Width 10 in
- Application Residential, MDU and High Megabit Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JR5
- Zoro # G4064917
- UPC # 78477398975
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Details
Color | Red |
Type | Cat 5e Connector |
Application | Residential, MDU and High Megabit Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Standard | cULus listed |
Description
Cat 5e (5g108) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-ALA)
- ABB 12 ENT Male Adapter (A243D-CAR)
- TEMPCO RTD Probe, 100 Ohm, Length 6 In, 1112 F (RTD00601)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3A @ 250V AC, 6A @ 125V AC (110-S-73)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Yellow (5385)
- Leviton Voice & Data Jacks