Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK GMAX C5E 150PK JR OR
Mfr # 5G108-JO5
Zoro # G4066283
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 10.0000 in
- Number of Ports 1
- Type Narrow Snap-In
- Length 12.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JO5
- Zoro # G4066283
- UPC # 78477366011
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Length | 12.0000 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Details
Color | Orange |
Number of Ports | 1 |
Type | Narrow Snap-In |
Application | Commercial Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 8P8C |
Mounting Type | Panel/Surface/Wall |
Description
150 GigaMax Cat 5e QuickPort Connectors, Orange, Kitted with Jack Rapid Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- GROTE Solder Splice Terminal, 16-14 Ga, PK100 (83-2614)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- ALLEN TEL Surface Mount Duplex IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT104A8-52)
- Leviton Voice & Data Jacks