Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK EXTR C5E 150PK JR YL
Mfr # 5G110-JY5
Zoro # G4064567
original price:
$1,121.99
6% off
new price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Width 10 in
- Height 8.00 in
- Type Component Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-JY5
- Zoro # G4064567
- UPC # 78477399187
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 10 in |
Height | 8.00 in |
Length | 12.00 in |
Dimensions | 0.88 in H x 0.63 in W x 1.21 in D |
Details
Material | Plastic |
Color | Yellow |
Type | Component Rated |
Application | Voice, Data and Video Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Description
Cat 5e+ (5g110) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- VAST Strut Channel Fitting, Silver, 1/4 (V709EG)
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu (CCS2FECLG)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- Leviton Voice & Data Jacks