Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK EXTR C5E 150PK JR WH
Mfr # 5G110-JW5
Zoro # G4081096
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Number of Ports 1
- Type 8-Conductor 8-Position Component Rated
- Height 10.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-JW5
- Zoro # G4081096
- UPC # 78477373392
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Length | 12.0000 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Material | Plastic |
Color | White |
Number of Ports | 1 |
Type | 8-Conductor 8-Position Component Rated |
Application | Voice/Data, Video and Commercial Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801;ANSI\TIA-1096-A (Formerly FCC Part 68);cULus Listed;CSA Certified |
Contact | 8P8C |
Mounting Type | Panel/Surface |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Module Type | Cat 5e+ |
Description
150 eXtreme Cat 5e QuickPort Connectors, White, Kitted with Jack Rapid Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC 6 A, 1 C/O (52000)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK10 (V800NEOCPGN-10)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- Leviton Voice & Data Jacks