Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK EXTR C5E 150PK JR PU
Mfr # 5G110-JP5
Zoro # G3966716
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Purple
- Height 8.00 in
- Type Component Rated
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-JP5
- Zoro # G3966716
- UPC # 78477711088
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Material | Plastic |
Color | Purple |
Type | Component Rated |
Application | Voice, Data and Video Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Standard | cULus listed |
Mounting Type | Panel |
Description
Cat 5e+ (5g110) Connectors Kitted With Jack Rapid Tool,1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Quick Connect (AT630B-6)
- Leviton Voice & Data Jacks