Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK EXTR C5E 150PK JR GN
Mfr # 5G110-JV5
Zoro # G3958045
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Green
- Height 8.00 in
- Width 10 in
- Type Component Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G110-JV5
- Zoro # G3958045
- UPC # 78477711095
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Material | Plastic |
Color | Green |
Type | Component Rated |
Application | Voice, Data and Video Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Mounting Type | Panel |
Standard | cULus listed |
Description
Cat 5e+ (5g110) Connectors Kitted With Jack Rapid Tool,1 Fg = 6 Quickpacks (25 Connectors Per Quickpack),Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY BLACK PUSHBUTTON (800H-R2A)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 8A, 600V AC, Indicating (AJT8)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- KABLE KONTROL Kable Kontrol® Hinged Wall Cord Cover Cable Raceway - 2.5" W x 0.875" H - 5' Length - Paintable PVC - White (WC9375)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- Leviton Voice & Data Jacks