Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JK EXTR C5E 150PK JR BN
Mfr # 5G110-JB5
Zoro # G4059037
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Type Cat 53 Component Rated UTP Connector
- Width 10 in
- Height 8.00 in
- Application Voice, Data and Video Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G110-JB5
- Zoro # G4059037
- UPC # 78477711071
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 10 in |
Height | 8.00 in |
Length | 12.00 in |
Details
Color | Brown |
Type | Cat 53 Component Rated UTP Connector |
Application | Voice, Data and Video Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Standard | cULus listed |
Description
Cat 5e+ (5g110) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack),Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Maintained Push/Maintained Pull, Red (XB4BT845)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK60)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- Leviton Voice & Data Jacks