Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK VOICE GRADE IV
Mfr # 40836-BI
Zoro # G4051976
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 0.62 in
- Connector Type RJ-11 Phone
- Type Quickport Voice Grade
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 40836-BI
- Zoro # G4051976
- UPC # 78477967928
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Length | 4.00 in |
Details
Connector Type | RJ-11 Phone |
Type | Quickport Voice Grade |
Application | Commercial Applications |
Product Color | Ivory |
Connector Details | RJ-11 Phone |
Product Type | Phone Connector |
Product Name | Quickport RJ-11 Connector |
Product Line | QuickPort |
Description
Quickport Voice Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: No (LC1K0610G7)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- BESTLINK NETWARE Jameson Double-Lock Telescoping Pole (101803IV)
- Leviton Voice & Data Jacks