Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK HOME6 A/B GY
Mfr # 61HOM-RG6
Zoro # G4047067
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connector Type RJ-45 Network - Male
- Number of Ports 1
- Depth 1.2"
- Height 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61HOM-RG6
- Zoro # G4047067
- UPC # 78477488751
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Depth | 1.2" |
Height | 0.6" |
Width | 0.6" |
Length | 4.00 in |
Dimensions | 0.58 in H x 0.63 in W x 1.18 in D |
Details
Material | Plastic |
Connector Type | RJ-45 Network - Male |
Number of Ports | 1 |
Type | IDC |
Application | Voice, Data, Video and Residential Applications |
Product Line | HOME 6 |
Certifications & Standards | TIA-568-C, FCC Part 68, cULus, T568A, UL 94V-0 |
Product Color | Gray |
Connector Details | 1 x RJ-45 Network Male |
Product Type | Network Connector |
Product Material | Plastic, Phosphor Bronze |
Product Name | HOME 6 Cat.6 Connector |
Contact Plating | Gold |
Mounting Type | Flush |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Connection | IDC |
Module Type | Cat 6 |
Description
Home 6 Snap-In Connector, T568A Wiring, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- ALLEN TEL Cat 5e Patch Cable, 100 ft, Blue (AT15100EV-BU)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1.50'', 2PK (BLTSF112002)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- Leviton Voice & Data Jacks