Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK HOME5E A/B WH
Mfr # 5EHOM-RW5
Zoro # G4080852
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type UTP
- Type Home 5e Quickport Connector
- Depth 1.2"
- Height 0.6"
- Width 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EHOM-RW5
- Zoro # G4080852
- UPC # 78477480373
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Depth | 1.2" |
Height | 0.6" |
Width | 0.6" |
Dimensions | 0.63 in H x 0.58 in W x 1.18 in D |
Length | 4.00 in |
Description
Home 5e Snap-In Connector, T568A Wiring, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Auto-Hand (ZBY2385)
- EATON WIRING DEVICES Connector Groundg Yel 15A 125V (2887-BOX)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED1000)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20310)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- Leviton Voice & Data Jacks