Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK HOME5E A/B WH 25PK
Mfr # 5EHOM-BW5
Zoro # G4031168
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 9.0000 in
- Type CAT 5e
- Length 12.7500 in
- Application For Cat 5e UTP structured cabling systems in residential applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EHOM-BW5
- Zoro # G4031168
- UPC # 78477738757
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 9.0000 in |
Length | 12.7500 in |
Details
Color | White |
Type | CAT 5e |
Application | For Cat 5e UTP structured cabling systems in residential applications |
Standard | IEEE 802.3at |
Description
HOME 5e Connector, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- TURCK ROTATION SPEED MONITOR 20-250V-AC 20-250V-DC SPEED SWITCH (IM21-14-CDTRI)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-2-R)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- Leviton Voice & Data Jacks