Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK HOME5E A/B IV
Mfr # 5EHOM-RI5
Zoro # G4061916
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Home 5e Quickport Connector
- Connector Type RJ-45 Network - Male
- Depth 1.2"
- Height 0.6"
- Width 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EHOM-RI5
- Zoro # G4061916
- UPC # 78477480359
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Depth | 1.2" |
Height | 0.6" |
Width | 0.6" |
Length | 4.00 in |
Size | 0.58 H x 0.63 W x 1.18 D in |
Details
Type | Home 5e Quickport Connector |
Connector Type | RJ-45 Network - Male |
Application | Residential Applications |
Certifications & Standards | TIA-568-C, FCC Part 68, cULus, T568A, UL 94V-0 |
Contact Plating | Gold |
Product Color | Ivory |
Product Line | HOME 6 |
Connector Details | 1 x RJ-45 Network Male |
Product Material | Phosphor Bronze, Plastic |
Product Name | HOME 6 Cat.5e Connector |
Product Type | Network Connector |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Surface;Flush |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Connection | IDC |
Description
Home 5e Snap-In Connector, T568A Wiring, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - Full Shield (535-SWH)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Yellow (HS359-S10-YELLOW)
- GARDNER BENDER Wire Connector, Twist-On, Yellow, PK500 (13-084)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- Leviton Voice & Data Jacks