Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK HOME5E A/B BR
Mfr # 5EHOM-RB5
Zoro # G4079723
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Brown
- Height 5.5000 in
- Width 6 in
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EHOM-RB5
- Zoro # G4079723
- UPC # 78477480366
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 5.5000 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.58 in H x 0.63 in W x 1.18 in D |
Details
Material | Plastic |
Color | Brown |
Number of Ports | 1 |
Type | IDC |
Application | Residential Applications |
Module Type | Cat 5e |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting Type | Flush |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Connection | IDC |
Description
Home 5e Snap-In Connector, T568A Wiring, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1DT25G7)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- WIEGMANN Lock, Cylinder, NEMA 1 (WAL12B)
- MERSEN Fuse, GDL Series, Time Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL8)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- Leviton Voice & Data Jacks