Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK HOME5E A/B BL
Mfr # 5EHOM-RL5
Zoro # G4045405
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Home 5e Quickport Connector
- Connector Type RJ-45 Network
- Number of Ports 1
- Height 5.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EHOM-RL5
- Zoro # G4045405
- UPC # 78477480403
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 5.5000 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.58 in H x 0.63 in W x 1.18 in D |
Details
Material | Plastic |
Type | Home 5e Quickport Connector |
Connector Type | RJ-45 Network |
Number of Ports | 1 |
Product Color | Blue |
Product Type | Network Connector |
110 Block | Yes |
Connector Details | 1 x RJ-45 Network |
Product Name | Cat.5e Jack |
Application | Residential |
Mounting Type | Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Connection | IDC |
Module Type | Cat 5e |
Description
Home 5e Snap-In Connector, T568A Wiring, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3)
- ANCOR Heat Shrink Multi-Wire Step Down Butt Connectors 24-8 Assorted (320000)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- HUBBELL PREMISE WIRING Jack, Blue, Cat6, Rj45 (HXJ6B)
- Leviton Voice & Data Jacks