Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK HOME5E A/B BK
Mfr # 5EHOM-RE5
Zoro # G4059685
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Home 5e Quickport Connector
- Height 5.5000 in
- Size 0.58 H x 0.63 W x 1.18 D in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5EHOM-RE5
- Zoro # G4059685
- UPC # 78477480397
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 5.5000 in |
Size | 0.58 H x 0.63 W x 1.18 D in |
Length | 7.0000 in |
Details
Color | Black |
Type | Home 5e Quickport Connector |
Application | Residential Applications |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | TIA-568-C;cULus Listed;FCC Part 68 Compliant |
Connection | IDC |
Mounting | Surface;Flush |
Description
Home 5e Snap-In Connector, T568A Wiring, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- KABLE KONTROL Aluminum Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5017-C)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- ALLEN TEL Wall Phone Outlet Jack, 6-Position, 6-Conductor, Screw Terminal (AT630A-6)
- Leviton Voice & Data Jacks