Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK GIGAMAX C5E BK
Mfr # 5G108-RE5
Zoro # G4063745
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Connector Type RJ-45 Network - Female
- Type CAT 5e Quickport Connector
- Height 0.62 in
- Size 0.89 H x 0.64 W x 1.17 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-RE5
- Zoro # G4063745
- UPC # 78477170472
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.62 in |
Size | 0.89 H x 0.64 W x 1.17 D in |
Length | 4.00 in |
Details
Connector Type | RJ-45 Network - Female |
Type | CAT 5e Quickport Connector |
Application | Commercial |
Connector Details | RJ-45 Network Female |
Product Line | GigaMax |
Product Type | Network Connector |
110 Block | Yes |
Product Color | Black |
Product Series | 5e |
Product Name | GigaMax 5e Channel-Rated Keystone Jack |
Certifications & Standards | UL Listed |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Mounting | Wallplate, Panel |
Contact Material | Phosphor Bronze |
Description
GigaMax 5E QuickPort Connector, Cat 5E, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Occupancy Sensor, Master Time Sensor, White (SD200-002)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-60622)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- GE Molded Case Circuit Breaker, THQL Series 40A, 2 Pole, 120/240V AC (THQL2140)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- Leviton Voice & Data Jacks