Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK GIGAMAX 5E 25PK YL
Mfr # 5G108-BY5
Zoro # G4045703
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Color Yellow
- Height 1.50 in
- Type CAT 5e Quickport Connector
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-BY5
- Zoro # G4045703
- UPC # 78477203057
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 1.50 in |
Width | 9 in |
Size | 0.89 H x 0.64 W x 1.17 D in |
Length | 6.00 in |
Description
GigaMax 5e QuickPort Connector Quickpack, CAT 5e, 25-pack, yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- NVENT CADDY Conduit Clip, Spring Steel (4Z34)
- GARDNER BENDER Terminal Block, 8-Circuit, 30A, 600V (GTB-408)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- Leviton Voice & Data Jacks