Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK GIGAMAX 5E 25PK RD
Mfr # 5G108-BR5
Zoro # G3965955
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Color Red
- Type CAT 5e Quickport Connector
- Height 1.50 in
- Termination Type 110 Punchdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-BR5
- Zoro # G3965955
- UPC # 78477203002
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 1.50 in |
Width | 9 in |
Length | 6.00 in |
Size | 0.89 H x 0.64 W x 1.17 D in |
Description
GigaMax 5e QuickPort Connector Quickpack, CAT 5e, 25-pack, red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5270-1)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30023)
- TEST PRODUCTS INTL BNC Term, 50 ohm, +/-1perc, DC-2 GHz, 1W (105-52-000)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- Leviton Voice & Data Jacks