Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK GIGAMAX 5E 25PK PU
Mfr # 5G108-BP5
Zoro # G4043244
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Material Plastic
- Color Purple
- Height 1.50 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G108-BP5
- Zoro # G4043244
- UPC # 78477203071
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 1.50 in |
Width | 9 in |
Length | 6.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Description
GigaMax 5e QuickPort Connector Quickpack, CAT 5e, 25-pack, purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 45 ft (PAREB-17F-45)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- Leviton Voice & Data Jacks