Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK GIGAMAX 5E 25PK LA
Mfr # 5G108-BT5
Zoro # G4059895
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Height 1.50 in
- Type CAT 5e Quickport Connector
- Width 9 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-BT5
- Zoro # G4059895
- UPC # 78477343098
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 1.50 in |
Width | 9 in |
Size | 0.89 H x 0.64 W x 1.17 D in |
Length | 6.00 in |
Details
Color | Light Almond |
Type | CAT 5e Quickport Connector |
Connector Type | RJ-45 Network - Female |
Application | Commercial, Residential, MDU and High Megabit Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Product Name | GigaMax 5e Channel-Rated Keystone Jack |
Product Type | Network Connector |
Product Line | GigaMax |
Certifications & Standards | UL Listed |
Product Series | 5e |
Connector Details | RJ-45 Network Female |
Product Color | Light Almond |
110 Block | Yes |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 8P8C |
Mounting | Wallplate, Panel |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Description
GigaMax 5e QuickPort Connector Quickpack, CAT 5e, 25-pack, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262I)
- GE Molded Case Circuit Breaker, TEYF Series 60A, 2 Pole, 277/480V AC (TEYF260)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK500 (BT2-500JR)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- Leviton Voice & Data Jacks