Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK GIGAMAX 5E 25PK GN
Mfr # 5G108-BV5
Zoro # G3975457
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Color Green
- Termination Type 110 Punchdown
- Connector Type RJ-45 Network - Female
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G108-BV5
- Zoro # G3975457
- UPC # 78477203064
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 9 in |
Height | 1.50 in |
Length | 6.00 in |
Size | 0.89 H x 0.64 W x 1.17 D in |
Description
GigaMax 5e QuickPort Connector Quickpack, CAT 5e, 25-pack, green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Ring Clamp, Rubber, 1-1/2"PVC Pipe (SPP-7)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 2 positions, stay put (9001SKS11FB)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP1A)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- CMPLE Cat6 RJ45 Punch Down Keystone Jack - Red (210-N)
- Leviton Voice & Data Jacks