Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK GIGAMAX 5E 25PK BK
Mfr # 5G108-BE5
Zoro # G3965998
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Material Plastic
- Color Black
- Termination Type 110 Punchdown
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-BE5
- Zoro # G3965998
- UPC # 78477202975
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 9 in |
Height | 1.50 in |
Length | 6.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Description
GigaMax 5e QuickPort Connector Quickpack, CAT 5e, 25-pack, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1214)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- Leviton Voice & Data Jacks