Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack Extreme C6A Bn
Mfr # 6110G-RB6
Zoro # G3965605
product price: $18.05
/ea
$18.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 0.62 in
- Type CAT 6A Connector
- Width 6 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6110G-RB6
- Zoro # G3965605
- UPC # 78477262115
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.62 in |
Width | 6 in |
Size | 0.885 H x 0.68 W x 1.44 D in |
Length | 4.00 in |
Details
Color | Brown |
Type | CAT 6A Connector |
Connector Type | RJ-45 Network - Female |
Application | Voice/Data, Video and Commercial Applications |
Category Rating | Cat 6A |
Performance | Channel-Rated |
Shielding | UTP |
Certifications & Standards | UL Listed |
Product Type | Network Connector |
Product Color | Brown |
110 Block | Yes |
Product Line | eXtreme |
Product Name | eXtreme 10G Channel-Rated Keystone Jack |
Connector Details | RJ-45 Network Female |
Mounting | Surface;Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Connection | Crimp |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;IEEE 802.3an 10GBASE-T;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68) |
Description
eXtreme 10G QuickPort Connector, CAT 6A, brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.50A, DIN Rail (PSG60N24RP)
- WESTERN ENTERPRISES Western Enterprises 312-692P We 692P Handtight Nut (312-692P)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- PANDUIT Ferrule, Insul, 4 Awg, 29mmlong, Yl, PK50 (FSD85-16-L)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- ALLEN TEL Flush Mount TV Wall Jack, White (AT1031-F-15)
- Leviton Voice & Data Jacks