Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK EXTREME 5E 25PK RD
Mfr # 5G110-BR5
Zoro # G4069634
original price:
$172.99
6% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Color Red
- Type CAT 5e+ Quickport Connector
- Width 9 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-BR5
- Zoro # G4069634
- UPC # 78477208182
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 9 in |
Height | 1.50 in |
Size | 0.89 H x 0.64 W x 1.21 D in |
Length | 6.00 in |
Description
GigaMax 5e+ QuickPort Connector Quickpack, CAT 5e, 25-pack, red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Regular Spring, 3/8" (FS-3/8RS E/G)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149434)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- Leviton Voice & Data Jacks