Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK EXTREME 5E 25PK IV
Mfr # 5G110-BI5
Zoro # G4084806
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Color Ivory
- Width 9 in
- Termination Type 110 Punchdown
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5G110-BI5
- Zoro # G4084806
- UPC # 78477208120
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 9 in |
Height | 1.50 in |
Size | 0.89 H x 0.64 W x 1.21 D in |
Length | 6.00 in |
Description
GigaMax 5e+ QuickPort Connector Quickpack, CAT 5e, 25-pack, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- EATON BUSSMANN Automotive Flasher, 12V, Silver (NO.552)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- Leviton Voice & Data Jacks