Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE JACK EXTREME 5E 25PK CR
Mfr # 5G110-BC5
Zoro # G4045362
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
- Material Plastic
- Color Crimson
- Height 1.50 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G110-BC5
- Zoro # G4045362
- UPC # 78477208250
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 1.50 in |
Width | 9 in |
Length | 6.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Description
GigaMax 5e+ QuickPort Connector Quickpack, CAT 5e, 25-pack, crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMICROME 50 ft. 14 by 3 Pink Pro Glo Extension Cord (MI2669161)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262W)
- NVENT HOFFMAN Louver Plate Kit, 3.88 in. Hx4.5 in. W (AVK33)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- Leviton Voice & Data Jacks