Leviton

RJ JACK AND MODULE JACK EXTREME 5E 25PK BN


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cable Type 8-Conductor UTP Copper Cat 5, 5e and 6
  • Material Plastic
  • Color Brown
  • Connector Type RJ-45 Network - Female
  • Width 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 9 in
Height 1.50 in
Length 6.00 in
Dimensions 0.89 in H x 0.64 in W x 1.21 in D

Description

GigaMax 5e+ QuickPort Connector Quickpack, CAT 5e, 25-pack, brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.