Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack C5 8P8C La
Mfr # 41108-RT5
Zoro # G3967127
original price:
$6.79
10% off
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Ports 1
- Connector Type RJ-45 Network - Female
- Type CAT 5 Quickport Connector
- Height 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41108-RT5
- Zoro # G3967127
- UPC # 78477293768
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Details
Material | Plastic |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Type | CAT 5 Quickport Connector |
Application | Commercial |
Certifications & Standards | UL Listed |
Connector Details | RJ-45 Network Female |
110 Block | Yes |
Product Color | Light Almond |
Product Type | Network Connector |
Product Name | Cat. 5 Keystone Jack |
Module Type | CAT 5 |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 8P8C |
Mounting Type | Flush |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant |
Connection | 110 |
Description
Category 5 QuickPort Connector, CAT 5, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- GREENLEE Bushing, Pk100 (712A100)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- SWE-TECH 3C Cat6 Keystone Jack, White, Toolless, RJ45 Female (FWT327-120WH)
- Leviton Voice & Data Jacks