Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 8P8C Usoc Gy
Mfr # 41108-RG8
Zoro # G4063562
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 0.45 in
- Connector Type RJ-45 Network - Female
- Type Voice Grade Quickport Connector
- Size 0.83 H x 0.636 W x 1.179 D in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41108-RG8
- Zoro # G4063562
- UPC # 78477834541
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Size | 0.83 H x 0.636 W x 1.179 D in |
Length | 4.00 in |
Details
Connector Type | RJ-45 Network - Female |
Type | Voice Grade Quickport Connector |
Application | Voice/Data, Video and Commercial Applications |
110 Block | Yes |
Product Name | 8-Conductor USOC Keystone Jack |
Product Type | Network Connector |
Connector Details | RJ-45 Network Female |
Product Color | Gray |
Certifications & Standards | UL Listed |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Contact | 8P8C |
Connection | 110 |
Mounting | Flush |
Description
Voice Grade QuickPort Connector, 8P8C, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT U Fitting For FS-200 (FS-5312 E/G)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- Leviton Voice & Data Jacks