Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 8P8C Usoc Cr
Mfr # 41108-RC8
Zoro # G3967224
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QuickPort
- Cable Type 8-Conductor UTP Copper USOC
- Material Plastic
- Color Crimson
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41108-RC8
- Zoro # G3967224
- UPC # 78477977477
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Length | 4.00 in |
Description
Voice Grade QuickPort Connector, Crimson
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens 30 mm, Amber (9001A9)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SLC010)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- Leviton Voice & Data Jacks