Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 8P8C Usoc Bn
Mfr # 41108-RB8
Zoro # G4051924
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper USOC
- Material Plastic
- Width 6 in
- Termination Type 110 Punchdown
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41108-RB8
- Zoro # G4051924
- UPC # 78477834527
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Description
Voice Grade QuickPort Connector, 8P8C, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 3-Outlet T-Shaped Heavy Duty Wall Outlet Adapter, Orange, 50281 (50281)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361RB)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- ALLEN TEL Flush Mount TV Wall Jack, White (AT1031-F-15)
- Leviton Voice & Data Jacks