Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 8P8C Usoc Bl
Mfr # 41108-RL8
Zoro # G3969963
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 8-Conductor UTP Copper USOC
- Height 0.45 in
- Connector Type RJ-45 Network - Female
- Termination Type 110 Punchdown
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41108-RL8
- Zoro # G3969963
- UPC # 78477834596
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Size | 0.83 H x 0.636 W x 1.179 D in |
Description
Voice Grade QuickPort Connector, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- LEGRAND Prewired Raceway, 6 Outlets, Steel (V20GB306)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QOU1PL)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- CMPLE Cat6 RJ45 Punch Down Keystone Jack - Red (210-N)
- Leviton Voice & Data Jacks