Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 6P6C Usoc Yl
Mfr # 41106-RY6
Zoro # G4063097
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 0.45 in
- Type USOC Quickport Connector
- Connector Type RJ-45 Network - Female
- Application Commercial, Voice, Data and Video Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41106-RY6
- Zoro # G4063097
- UPC # 78477834305
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Size | 0.83 H x 0.636 W x 1.179 D in |
Details
Type | USOC Quickport Connector |
Connector Type | RJ-45 Network - Female |
Application | Commercial, Voice, Data and Video Applications |
110 Block | Yes |
Product Name | 6-Conductor USOC Keystone Jack |
Product Type | Network Connector |
Product Color | Yellow |
Connector Details | RJ-45 Network Female |
Certifications & Standards | UL Listed |
Contact | 6P6C |
Connection | 110 |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Mounting | Flush |
Description
Voice Grade QuickPort Connector, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797V06)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (P14-8F-C)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- Leviton Voice & Data Jacks