Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 6P6C Usoc Pu
Mfr # 41106-RP6
Zoro # G4024396
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number of Ports 1
- Width 6 in
- Connector Type RJ-45 Network - Female
- Type 6-Conductor 6-Position 110-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41106-RP6
- Zoro # G4024396
- UPC # 78477839836
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Details
Material | Plastic |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Type | 6-Conductor 6-Position 110-Style |
Application | Commercial, Voice, Data and Video Applications |
Product Name | 6-Conductor USOC Keystone Jack |
Product Color | Purple |
Certifications & Standards | UL Listed |
Product Type | Network Connector |
Connector Details | RJ-45 Network Female |
110 Block | Yes |
Module Type | USOC/Voice |
Contact | 6P6C |
Mounting Type | Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Connection | 110 |
Description
6P6C Voice Grade QuickPort Connector, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE High Bay Pir Fixture Mnt Snsr, 0-10V Dim (OEF-P-010V-MV)
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- LEVITON Occupant Sensor Sensor W/Aisle 360 Lens (OSFHU-ITW)
- SQUARE D 3P 30A AMP 600V-AC 600V-DC NON-FUSIBLE DISCONNECT SWITCH (HU361)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- MONOPRICE Datacom Jack, Cat6, Tooless, White (1044)
- Leviton Voice & Data Jacks