Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 6P6C Usoc La
Mfr # 41106-RT6
Zoro # G4041905
original price:
$4.25
8% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.45 in
- Type USOC Quickport Connector
- Width 6 in
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41106-RT6
- Zoro # G4041905
- UPC # 78477286227
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Details
Material | Plastic |
Type | USOC Quickport Connector |
Connector Type | RJ-45 Network - Female |
Number of Ports | 1 |
Application | Commercial |
Product Color | Light Almond |
Certifications & Standards | UL Listed |
110 Block | Yes |
Connector Details | RJ-45 Network Female |
Product Name | 6-Conductor USOC Keystone Jack |
Product Type | Network Connector |
Mounting Type | Flush |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Connection | 110 |
Contact | 6P6C |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Module Type | USOC/Voice |
Description
Voice Grade QuickPort Connector, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (FNQ-R-20)
- FESTO Proximity Sensor SME-10-SL-LED-24 (SME-10-SL-LED-24)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- ALLEN TEL Surface Mount Pone Jack, Spade Tipped Leads, 6 Position 6 Conductor (AT214B4)
- Leviton Voice & Data Jacks