Shop All Voice & Data Jacks
Leviton
Rj Jack And Module Jack 6P6C Usoc Bn
Mfr # 41106-RB6
Zoro # G4063632
original price:
$4.69
10% off
new price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.45 in
- Type USOC Quickport Connector
- Number of Ports 1
- Connector Type RJ-45 Network - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41106-RB6
- Zoro # G4063632
- UPC # 78477834220
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.45 in |
Width | 6 in |
Length | 4.00 in |
Dimensions | 0.83 in H x 0.636 in W x 1.179 in D |
Details
Material | Plastic |
Type | USOC Quickport Connector |
Number of Ports | 1 |
Connector Type | RJ-45 Network - Female |
Application | Commercial |
Product Type | Network Connector |
110 Block | Yes |
Product Name | 6-Conductor USOC Keystone Jack |
Connector Details | RJ-45 Network Female |
Product Color | Brown |
Certifications & Standards | UL Listed |
Mounting Type | Flush |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Module Type | USOC/Voice |
Contact | 6P6C |
Standard | CSA Certified;UL Listed;TIA\EIA-568-B;FCC Part 68 Compliant;NEC Article 800 Compliant |
Connection | 110 |
Description
Voice Grade QuickPort Connector, 6P6C, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2A, 600V AC, Non-Indicating (CCMR002)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2-1/2 in., Straight, White (SHC1081)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- MONOPRICE A/V Wallplate, F Type, White (6542)
- Leviton Voice & Data Jacks