Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
RJ JACK AND MODULE INSERT DECORA 1P WH
Mfr # 41640-W
Zoro # G4029104
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 6.1250 in
- Type Connector
- Height 4.1250 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41640-W
- Zoro # G4029104
- UPC # 78477742624
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 6.1250 in |
Height | 4.1250 in |
Details
Color | White |
Type | Connector |
Application | Commercial Applications |
Standard | RoHS |
Description
1-Port Decora Insert With Kitted Cat 5e Home Connector, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 5A, 250V AC, Nonindicating (TR5R)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- ABB 3/4 Outlet Box, 1 -Outlet, 17 -Knockout, 1/2, 3/4in Knockout, Steel, Silver, Galvanized (3621A)
- Leviton Voice & Data Outlets, Boxes, Faceplates