Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE GIGAMAX CAT 5E UTP JACK 150PK, GREY
Mfr # 5G108-JG5
Zoro # G4064892
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Type Cat 5e Connector
- Height 8.00 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JG5
- Zoro # G4064892
- UPC # 78477388235
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Details
Material | Plastic |
Color | Gray |
Type | Cat 5e Connector |
Application | Residential, MDU and High Megabit Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Standard | cULus listed |
Description
Cat 5e (5g108) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PRM3000W48120S)
- LINEMASTER Atlas - No Shield (936-SWN)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- Leviton Voice & Data Jacks