Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE GIGAMAX CAT 5E UTP JACK 150PK, GREEN
Mfr # 5G108-JV5
Zoro # G4061453
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 8.00 in
- Width 10 in
- Type Cat 5e Connector
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JV5
- Zoro # G4061453
- UPC # 78477395806
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Details
Color | Green |
Type | Cat 5e Connector |
Application | Residential, MDU and High Megabit Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Standard | cULus listed |
Description
Cat 5e (5g108) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 15A, 10 Outlet, 6 ft (PT155112P)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- UNIRISE USA Cat6 Keystone Jack 110 Type Shielded (KEYC6-SH)
- Leviton Voice & Data Jacks