Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE GIGAMAX CAT 5E UTP JACK 150PK, CRIMSON
Mfr # 5G108-JC5
Zoro # G3958027
original price:
$889.99
6% off
new price: $831.99
/ea
Free Shipping & Returns
$831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Crimson
- Height 8.00 in
- Width 10 in
- Type Cat 5e Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JC5
- Zoro # G3958027
- UPC # 78477383391
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.17 in D |
Details
Material | Plastic |
Color | Crimson |
Type | Cat 5e Connector |
Application | Residential, MDU and High Megabit Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Standard | cULus listed |
Description
Cat 5e (5g108) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack), Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Crimson
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC110)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA11)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- BLACK BOX Shielded Cat6 Ez-Rj45 Modular Plugs, 50-Pack (C6EZSP-50PAK)
- Leviton Voice & Data Jacks