Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE GIGAMAX CAT 5E UTP JACK 150PK, BLUE
Mfr # 5G108-JL5
Zoro # G4060035
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type CAT 5e Quickport Connector
- Height 10.0000 in
- Size 0.89 H x 0.64 W x 1.17 D
- Application Commercial, Residential, MDU and High Megabit Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JL5
- Zoro # G4060035
- UPC # 78477366028
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Size | 0.89 H x 0.64 W x 1.17 D |
Length | 12.0000 in |
Details
Color | Blue |
Type | CAT 5e Quickport Connector |
Application | Commercial, Residential, MDU and High Megabit Applications |
Category Rating | Cat 5e |
Shielding | UTP |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;cULus Listed;TIA-1096-A;CSA Certified |
Mounting | Wallplate, Panel |
Description
150 GigaMax Cat 5e QuickPort Connectors, Blue, Kitted with Jack Rapid Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829022)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA710)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- Leviton Voice & Data Jacks