Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE GIGAMAX CAT 5E UTP JACK 150PK, BLACK
Mfr # 5G108-JE5
Zoro # G4069957
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 10.0000 in
- Type Narrow Snap-In
- Number of Ports 1
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G108-JE5
- Zoro # G4069957
- UPC # 78477378113
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Length | 12.0000 in |
Details
Color | Black |
Type | Narrow Snap-In |
Number of Ports | 1 |
Application | Commercial Applications |
Shielding | UTP |
Category Rating | Cat 5e |
Standard | UL/CSA |
Mounting Type | Flush |
Description
300 Gigamax 5E Snap in Jacks- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-03)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5023-C)
- EATON Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- Leviton Voice & Data Jacks