Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 6 UTP JACK 150PK, YELLOW
Mfr # 61110-JY6
Zoro # G3958982
Free Shipping & Returns
$1,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 10 in
- Height 8.00 in
- Type Cat 6 Connector
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 61110-JY6
- Zoro # G3958982
- UPC # 78477378625
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 10 in |
Height | 8.00 in |
Length | 12.00 in |
Details
Color | Yellow |
Type | Cat 6 Connector |
Application | Voice, Data and Video Applications |
Category Rating | Cat 6 |
Shielding | UTP |
Standard | cULus listed |
Description
Cat 6 (61110) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack),Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (S2010A2)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- Leviton Voice & Data Jacks