Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 6 UTP JACK 150PK, WHITE
Mfr # 61110-JW6
Zoro # G4081455
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Female
- Height 10.0000 in
- Type CAT 6+ Quickport Connector
- Application Commercial, Voice, Data and Video Applications
- Features Fire Retardant, Retention Force Technology (RFT), Stranded, PoE, Dust Protection, 180° Angled Connector, Corrosion Resistant, PoE+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-JW6
- Zoro # G4081455
- UPC # 78477373439
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 10.0000 in |
Length | 12.0000 in |
Size | 0.89 H x 0.64 W x 1.21 D |
Details
Connector Type | RJ-45 Network - Female |
Type | CAT 6+ Quickport Connector |
Application | Commercial, Voice, Data and Video Applications |
Features | Fire Retardant, Retention Force Technology (RFT), Stranded, PoE, Dust Protection, 180° Angled Connector, Corrosion Resistant, PoE+ |
Shielding | No |
Product Material | Plastic |
Product Name | Cat 6 Component-Rated UTP QuickPort Jack, White |
Product Type | Network Connector |
Contact Material | Copper Alloy |
Material Details | Plastic - Connector Body |
Connector Details | 1 x RJ-45 Network - Female |
Contact Plating | Nickel, Gold |
Package Contents | Cat 6 Component-Rated UTP QuickPort Jack, White, JackRapid Tool |
Mount Type | Flush Mount, Surface Mount |
Product Color | White |
Contact | 8P8C |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801 Class E;cULus Listed;ANSI\TIA-1096-A (Formerly FCC Part 68);CSA Certified;FCC Part 68 Compliant;NEC Article 800 Compliant; |
Mounting | Wallplate, Panel |
Environmental Conditions | Flammability (Rated V-0 per UL94) |
Description
150 eXtreme Cat 6 QuickPort Connectors, White, Kitted with Jack Rapid Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.41 to 0.44A (A.49)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Green, Nylon 6/6, 100 PK (46-308G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP4K0901BW3)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EB Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Blue (HXJ5EB)
- Leviton Voice & Data Jacks