Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 6 UTP JACK 150PK, GREY
Mfr # 61110-JG6
Zoro # G3972894
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 8.00 in
- Type Cat 6 Connector
- Width 10 in
- Length 12.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-JG6
- Zoro # G3972894
- UPC # 78477439630
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 8.00 in |
Width | 10 in |
Length | 12.00 in |
Details
Color | Gray |
Type | Cat 6 Connector |
Application | Voice, Data and Video Applications |
Category Rating | Cat 6 |
Shielding | UTP |
Standard | cULus listed |
Description
Cat 6 (61110) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack),Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- FLEX-STRUT Channel Bracket, Brace, 24" (FS-5638-24 E/G)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- Leviton Voice & Data Jacks