Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 6 UTP JACK 150PK, GREEN
Mfr # 61110-JV6
Zoro # G3958912
product price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Cat 6 Connector
- Width 10 in
- Height 8.00 in
- Application Voice, Data and Video Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-JV6
- Zoro # G3958912
- UPC # 78477386798
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 10 in |
Height | 8.00 in |
Length | 12.00 in |
Details
Color | Green |
Type | Cat 6 Connector |
Application | Voice, Data and Video Applications |
Standard | cULus listed |
Description
Cat 6 (61110) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack),Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Orange (HS365-S100-ORANGE)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.2to2A, 24to240VAC (841CS2-UNI)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- Leviton Voice & Data Jacks