Shop All Voice & Data Jacks
Leviton
RJ JACK AND MODULE EXTREME CAT 6 UTP JACK 150PK, BROWN
Mfr # 61110-JB6
Zoro # G4060105
original price:
$1,684.99
8% off
new price: $1,533.99
/ea
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Brown
- Type Component Rated
- Width 10 in
- Height 8.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 61110-JB6
- Zoro # G4060105
- UPC # 78477710906
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 10 in |
Height | 8.00 in |
Length | 12.00 in |
Dimensions | 0.89 in H x 0.64 in W x 1.21 in D |
Details
Material | Plastic |
Color | Brown |
Type | Component Rated |
Application | Voice, Data and Video Applications |
Shielding | UTP |
Category Rating | Cat 6 |
Standard | cULus listed |
Mounting Type | Panel |
Description
Cat 6 (61110) Connectors Kitted With Jack Rapid Tool, 1 Fg = 6 Quickpacks (25 Connectors Per Quickpack),Total Of 150 Connectors, Plus 1 Jack Rapid Tool-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1103-0AB40-1FA0)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AW-RYC)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, Ivory (AT630ABC-4)
- Leviton Voice & Data Jacks